Skip Content

WV
CARHARTT

Brown Bib Overalls, Cotton, Fits Waist Size: 38", 34" Inseam, 54.3 cal./cm2 ATPV Rating

  • Item # 3PNW1
  • My Part #
  • Mfr. Model # FRR44BRN3834
  • Catalog Page # N/A
  • Catalog Group # E7019
  • UNSPSC # 46181508
Bib Overalls,Brown,Cotton,38 x 34 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High back has elastic suspenders and center-release buckles. Overalls also feature ankle-to-thigh zippers, multiple tool and utility pockets, and a hammer loop.

View More

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 38"
  • Inseam 34"
  • ATPV Rating 54.3 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Color Brown
  • Material Cotton
  • Closure Type Zipper, Buttons
  • Fabric Weight 13 oz.
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms