Skip Content

DV
CARHARTT

Brown Bib Overalls, Flame-Resistant 100% Cotton Duck, Fits Waist Size: 34", 36" Inseam, 16.0 cal./cm

  • Item # 3LAU4
  • My Part #
  • Mfr. Model # FRR45BRN3436
  • Catalog Page # N/A
  • Catalog Group # E6402
  • UNSPSC # 46181508
Bib Overalls,34 x 36 In.,16.0 cal/cm2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 34"
  • Inseam 36"
  • ATPV Rating 16.0 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Brown
  • Material Flame-Resistant 100% Cotton Duck
  • Closure Type Zipper, Buttons
  • Fabric Weight 13 oz.
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms