Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Bottoms, 100% Polyester, Black, LTall, 1 EA

  • Item# 3MEG9
  • Mfr. Model# K208 BLK TLL LRG
  • Catalog Page# N/A
  • Catalog Group# E4927
  • UNSPSC# 46181529
Bottoms, 100% Polyester, Black, LTall, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bottoms
  • Gender Men's
  • Size LTall
  • Color Black
  • Fits Waist Size 36 to 38"
  • Material 100% Polyester
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms