Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Boots, Size 10-1/2, Toe Type: Steel, PR

  • Item# 16P476
  • Mfr. Model# CMW6220 105M
  • Catalog Page# 2158
  • Catalog Group# G2228
  • UNSPSC# 46181604
Boots, Size 10-1/2, Toe Type: Steel, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $222.86 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Carhartt direct attach welt construction, these steel-toe, waterproof bison harness leather work boots feature a wave lining, a removable Ortholite® insole, a polyurethane midsole and outsole, a waterproof membrane lining, and a steel shank.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Boots
  • Toe Type Steel
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Full Bootie
  • Color Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Synthetic
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Footwear Construction Type Direct Attached Welt
  • Heel Height 1/2"
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet 0.38
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.50
  • Mark II Slip Test Results- Dairy Tile Wet 0.39
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.35
  • Style Number CMW6220
  • Last Number or Name AC696ST
  • CSA Footwear Standard Not Specified
  • Standards ASTM 2413-73
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW and VI

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 3.3 out of 5 by 9reviewers.
Rated 5 out of 5 by Good boot I drive into a landfill everyday. Hop out the truck you don't know what you might walk on.have held up after almost a year. Apearance comes back after a steam jenny April 9, 2016
Rated 1 out of 5 by Fell apart within a year I've had these boots a little over a year and paid a lot for them. I'm wearing them right now and the sole split in half and the inside near the heel ripped within a few months so I have to untie and pull all the laces loose and stick my hand behind my heel to get the right boot off. I've had carhartt boots before and they've lasted 3 years and I paid half of what these costs.Also I work in a garage environment doing light duty work, none of my works inflicts on my boots. I don't drop anything or kick anything, I just wear them for protection.I would recommend doing a lot more research on boots before you consider these ones. April 4, 2016
Rated 1 out of 5 by I paid 150 ish dollars for this pair of boots and they literally fell Apart in 8 months just wore them to work 5 days a week and the soles cracked and the side stitching is falling apart basically these boots are good 4 some that don't use boots November 24, 2015
Rated 5 out of 5 by Amazing Work/Riding boots Great boot I'm glad I purchased these boots. I had purchased a pair of Carhart boots 8 years ago and loved them. So it was time for a new pair I choose this pair. I have had these boots for three years and they work perfect for riding my Harley, yard work, and working in the shop. I have put these boots through the ringer and hard abuse. They have held up even saved my feet/ankles in my motorcycle accident. I still wear them to this day! It's getting time for me to purchase a new pair of boots and I will buy these again! September 6, 2015
Rated 5 out of 5 by Great all-around I cut a lot of firewood and bought these when duct tape wasn't holding my old cheap pair together anymore. I couldn't be happier with my purchase. Before I used them for work, I wore them around town and they're actually a pretty good looking pair of boots as well. They really are waterproof as they say. I stood in a moving stream that came over halfway up the boot and stayed bone dry. The leather has held up wonderfully and they are more than sufficient in support, which I'm guessing has something to do with the heel cup feature. The lace hooks at the top make for convenient on and off. April 11, 2015
Rated 4 out of 5 by 4star boots I purchased these boots about a year ago. Not much to complain about other than a few issues. The inner heel is starting to come undone and causing an issue every time I take the boots off. Other than that they have been a great pair of work boots in all conditions, snow and rain etc. I originally got them because of the Carhartt name and the style of the boot. I will buy a second pair. Hopefully the inner heel holds up better this time.. August 31, 2014
Rated 2 out of 5 by I would not these boots again I bought the boots with the Carhartt name in mind, that these boots were going to be heaven. Boy was I wrong, they don't let my feet breath and on my right foot the toe next to my pinkey toe hurts so bad it shoots pain in my foot that you couldn't believe. I thought maybe it was a break in period, so I had some patience, but it has been 4 months and they are still horrible. Not to mention they make my feet stink more than you could imagine. Now I have to go get another pair and I will not be trying carhartt again. May 6, 2014
Rated 5 out of 5 by Best Boots ive ever bought Honestly the best work boots that I have ever purchased, I destroy work boots and these held up way better the past boots. Super comfortable and actually is waterproof and it states. Am definitely buying a second pair! October 19, 2013
  • 2016-08-28 T04:42:42.548-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_16P476, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.