Skip Content

TP
CARHARTT

Blue Pants, Cotton, Fits Waist Size: 42", 32" Inseam, 12.1 cal./cm2 ATPV Rating

  • Item # 6HMX5
  • My Part #
  • Mfr. Model # FRB100 DNM 42 32
  • Catalog Page # N/A
  • Catalog Group # J2724
  • UNSPSC # 46181518
Pants,Blue,Cotton,42 x 32 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pants
  • Fits Waist Size 42"
  • Inseam 32"
  • ATPV Rating 12.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Blue
  • Material Cotton
  • Closure Type Zipper
  • Number of Pockets 2
  • Fabric Weight 11.75 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 6reviewers.
Rated 5 out of 5 by Comfortable Very comfortable and they fit well August 16, 2012
Rated 4 out of 5 by They Shrink Typical Carhartt quality and durability. They shrink a good bit though. I normally wear 33-30 blue jeans. I bought 34-30 jeans to accomodate for a little shrinkage that is normal with Carhartt. After washing them a couple times I wish I would have bought 35-30 instead.They could make them darker to for a little better look. January 25, 2012
Rated 5 out of 5 by Only Carhartt Could Do It Right... Only carhartt could build a jean that is worthy of working in the heat and rain cold and snow and still be comfortable. The flame- resistant jeans are the best I have worn, even after long hours outside in all kinds of weather conditions. July 13, 2011
Rated 5 out of 5 by Good FR pant I can wear these anywhere from a refinery meeting to a skid. These work well for most any work where you need work pants. These would be perfect if they were a shade darker to hide oil stains better February 1, 2011
Rated 4 out of 5 by Quality product Great fit, length kinda of long compared to other brands of same length. January 18, 2010
Rated 4 out of 5 by Carhartt Fire Retardant Jeans Smart looking, fitting and feeling product. Comfortable even after repeated washings. Fits a little snugger than size indicates after washing...then again, always buy Carhartt trousers one size bigger than you think you need. I would buy these again...best FR jeans on the market. November 26, 2009
  • 2015-09-08T19:47:13.083-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_6HMX5, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.