Skip Content

DV
CARHARTT

Blue Pants, Cotton/Nylon, Fits Waist Size: 44", 34" Inseam, 25.0 cal./cm2 ATPV Rating

  • Item # 3NEP2
  • My Part #
  • Mfr. Model # FRB160 DNM 44 34
  • Catalog Page # N/A
  • Catalog Group # E0054
  • UNSPSC # 46181508
Pants,Blue,Cotton/Nylon,25.0 cal/cm2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pants
  • Fits Waist Size 44"
  • Inseam 34"
  • ATPV Rating 25.0 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Color Blue
  • Material Cotton/Nylon
  • Closure Type Zipper, Snap
  • Fabric Weight 14.5 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms