Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CARHARTT

Blue Pants, Cotton/Nylon, Fits Waist Size: 42", 32" Inseam, 12.1 cal./cm2 ATPV Rating

  • Item # 11V613
  • My Part #
  • Mfr. Model # FRB159-DNY 42 32
  • Catalog Page # N/A
  • Catalog Group # D5644
  • UNSPSC # 46181508
Blue Pants, Cotton/Nylon, Fits Waist Size: 42", 32" Inseam, 12.1 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These flame-resistant canvas pants are made with 88% cotton and 12% high-tenacity nylon. Designed with a loose seat and thighs, they sit slightly above the waist for a comfortable fit. Features include an arc-resistant button closure at the waist, a cell phone pocket on the left leg, and utility pockets on the right leg.

View More

Technical Specs

  • Item Pants
  • Fits Waist Size 42"
  • Inseam 32"
  • ATPV Rating 12.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Blue
  • Material Cotton/Nylon
  • Closure Type Zipper, Snap
  • Number of Pockets 6
  • Fabric Weight 8.5 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Blue Pants, Cotton/Nylon, Fits Waist Size: 42 In , 32 In Inseam, 12.1 cal./cm2 ATPV Rating is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Never saw such a poor fitting pair of pants. Not everyone with a large waist size is an elephant. Buy a tape measure!
Date published: 2016-02-24
  • y_2018, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_11V613, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.