Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
CARHARTT

Blue Pants, Cotton, Fits Waist Size: 46", 32" Inseam, 15.2 cal./cm2 ATPV Rating

  • Item # 11V595
  • My Part #
  • Mfr. Model # FRB13-DNM 46 32
  • Catalog Page # N/A
  • Catalog Group # D5641
  • UNSPSC # 46181508
Blue Pants, Cotton, Fits Waist Size: 46", 32" Inseam, 15.2 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of 100% cotton denim, these flame-resistant dungarees sit slightly above the waist for a comfortable fit. They have multiple tool and utility pockets. The main seams are triple stitched, the snap closure is arc resistant, and the straight leg openings fit over boots.

View More

Technical Specs

  • Item Pants
  • Fits Waist Size 46"
  • Inseam 32"
  • ATPV Rating 15.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Blue
  • Material Cotton
  • Closure Type Zipper, Snap
  • Number of Pockets 5
  • Fabric Weight 11.75 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 10reviewers.
Rated 5 out of 5 by Favorite fitting and waering pants Fits great, very comfortable and wearing well. Wants to wear only these pants. Need to get another for backup. June 6, 2012
Rated 3 out of 5 by Nice, comfortable, not durable. I work in a power plant, 7 days on/off rotating nights and days. My time is split between a control room and outside operator duties as a supervisor. I split 2 pair up between the 7 day/night period after which both pair are washed. I'm going to guess each pair of pants saw about 1,000-1,100 hours (2,000-2,000 total hours for both pair) of use and about 22-26 washings before first indications of failure at about 10 months on both pairs.Bought 2 pair of these FRB13(11.75oz cotton denim) last March to replace 2 pair of FRB159 (8.5oz cotton canvas blend) after wearing those pairs out in the inner thigh/crotch after 11 months of use, expected these to last longer but they didn't. Worn and about to go in the same inner thigh/crotch area again after 10 months of use.The rest of the pant is holding up very well, and my body shape may be to blame for where they are failing, but I expected better.These were not too heavy for summers in Nevada and worked well with thermals in the winter.The pants were very comfortable for their life, and the pockets work well for carrying phones, knives, tools, etc.I will be upgrading to FRB229 and going a size larger, hopefully they last longer. January 22, 2012
Rated 5 out of 5 by Top Quality Carhartt as always is top quality and lasts longer than all others. I still have a pair of jeans that I have worn for work since 2004. January 14, 2012
Rated 5 out of 5 by Great Purchase I have to wear these jeans at work. They fit well and are light weight. They are the most popular jean where I work. May 9, 2011
Rated 5 out of 5 by FR Pants The FR Pants I just purchased are very comfortable. The fit is a little bigger than the regular pants in the length-maybe just the pair I received. March 30, 2011
Rated 5 out of 5 by Excellent Quality These pants are everything I hoped. Roomy, Comfortable, Durable, Great Quality February 5, 2011
Rated 4 out of 5 by Good fit These pants wear great for comfort, but a bit thin for cold weather or heavy use. Great production field pant. Need to replace after about 9 months of normal wear. September 17, 2010
Rated 5 out of 5 by Great Jeans So nice not to have to wear coveralls all the time. These have a great Electrical Arc rating as well. June 17, 2010
  • 2015-09-08T19:49:16.368-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_11V595, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.