Skip Content

ST
CARHARTT

Blue Pants, Cotton, Fits Waist Size: 36", 30" Inseam, 15.2 cal./cm2 ATPV Rating

  • Item # 11V582
  • My Part #
  • Mfr. Model # FRB13-DNM 36 30
  • Catalog Page # N/A
  • Catalog Group # D5641
  • UNSPSC # 46181508
Blue Pants, Cotton, Fits Waist Size: 36", 30" Inseam, 15.2 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of 100% cotton denim, these flame-resistant dungarees sit slightly above the waist for a comfortable fit. They have multiple tool and utility pockets. The main seams are triple stitched, the snap closure is arc resistant, and the straight leg openings fit over boots.

View More

Technical Specs

  • Item Pants
  • Fits Waist Size 36"
  • Inseam 30"
  • ATPV Rating 15.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Blue
  • Material Cotton
  • Closure Type Zipper, Snap
  • Number of Pockets 5
  • Fabric Weight 11.75 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.