NC
CARHARTT

8" Work Boot, 8-1/2, M, Men's, Brown, Steel Toe Type, 1 PR

  • Item # 16P490
  • My Part #
  • Mfr. Model # CMW8200 85M
  • Catalog Page # N/A
  • Catalog Group # G2229
  • UNSPSC # 46181604
8" Work Boot,  8-1/2,  M,  Men's,  Brown,  Steel Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$191.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.
  • This item is restricted for international sale.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width M
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Brown
  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Upper Material Leather
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Better
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof Yes
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Heel Style Defined Heel
  • Heel Height 1/2"
  • Removable Insole Yes
  • Upper Color Brown
  • Waterproof Type Full Bootie
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Synthetic
  • Shank Material Steel
  • Footwear Construction Type Direct Attached Welted
  • Upper Boot Material All Leather
  • Insole System Removable
  • Upper Material Description Leather
  • Footwear Shank Type Steel
  • Series CMW8200
  • Style Number CMW8200
  • Max. Heat Rating 392 Degrees F
  • Standards ASTM F2413-18
  • Last Number or Name AC696ST
  • Resists Oil, Slips
  • Footwear Style 8" Work Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, and VI.

  • This item is restricted for international sale.

Related Products