Skip Content

NC
CARHARTT

8"H Men's Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W

  • Item # 16P491
  • My Part #
  • Mfr. Model # CMW8200 85W
  • Catalog Page # N/A
  • Catalog Group # G2229
  • UNSPSC # 46181604
Boots,Steel Toe,Waterprf,8In,8.5W,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $201.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 8”H waterproof boot is made of a leather upper with synthetic lining. Waterproof membrane lining keeps feet dry in most types of wet conditions. Removable dual-density polyurethane insole provides comfortable support and reduces foot fatigue. Additional features include polyurethane midsole, durable polyurethane outsole, and sturdy steel shank.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Full Bootie
  • Color Brown
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Synthetic
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable
  • Non Metallic Upper No
  • Max. Heat Rating 392 Degrees F
  • Footwear Construction Type Direct Attached Welt
  • Heel Height 1/2"
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.34
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet 0.37
  • Mark II Slip Test Results- Dairy Tile Oily 0.34
  • Mark II Slip Test Results- Dairy Tile Dry 0.54
  • Mark II Slip Test Results- Dairy Tile Wet 0.46
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.32
  • Style Number 8200
  • Last Number or Name AC696ST
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM 2413-58
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, and VI.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Rated 2.4 out of 5 by 5reviewers.
Rated 3 out of 5 by Need better soles Have had bout 6months an soles an heels are separating! They are comfortable just not holding up in grain elevator. August 23, 2015
Rated 4 out of 5 on my 3rd pair I am on my 3rd pair and love this boot!!!! July 8, 2015
Rated 1 out of 5 by hungry boots after three month of trying to break theese boots in they still try to eat my feet off have worn same size for years this is the first and last carhart boot June 10, 2015
Rated 2 out of 5 by Most uncomfortable boot I've ever purchased I have been in the industrial/manufacturing profession for 30 years and have never written a review in that 30 years until now. These boots with the "ankle production" are by far the most uncomfortable boots I have ever purchased. I have had them now for over two months and I kept thinking, "they'll wear in", but they have'not! My ankles are killing me on a daily basis. BAD Boot! May 15, 2015
Rated 2 out of 5 by Bring back the 3908s This may have been a great boot, if the rubber wrap around wasn't around the ankle. I purchased a new pair of the Bisons and could not finish out my day at work the first day I wore them. They had my ankles hurting so bad i had to unlace them just to walk to my truck. My ankles stayed sore for over a week. I have been buying the 3908s for over 6 years, what were you thinking to discontinue the greatest steeltoe ever made???? Since you discontinued the 3908s and I cant find my size in whats left in the world, I had to resort to a Carolina brand. If you ever bring the 3908s back, let me know and I'll be back to buy them. June 27, 2012
  • 2015-09-08T19:47:14.158-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_16P491, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.