Skip Content

WV
CARHARTT

6"H Men's Hiking Boots, Steel Toe Type, Leather Upper Material, Brown, Size 7

  • Item # 3MFV8
  • My Part #
  • Mfr. Model # 3904 7 D
  • Catalog Page # N/A
  • Catalog Group # E1755
  • UNSPSC # 46181604
Hiking Boots,Stl,Mn,7,Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hiking Boots
  • Toe Type Steel
  • Gender Men's
  • Size 7
  • Metatarsal Guard No
  • Insulated Yes
  • Waterproof Yes
  • Color Brown
  • Height 6"
  • Liner Material Nylon
  • Shank Material Polyurethane
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products