Skip Content

DG
CARHARTT

42" Tanned Bridle Leather Anvil Belt, Brown, Zamac Buckle Material

  • Item # 45CT18
  • My Part #
  • Mfr. Model # 2203-20-42
  • Catalog Page # N/A
  • Catalog Group # J2977
  • UNSPSC # 53102501
Anvil Belt,42 in. Waist,Brown,Zamac close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Belts

Technical Specs

  • Item Anvil Belt
  • Color Brown
  • Fits Waist Size 42"
  • Width 1-1/2"
  • Belt Material Tanned Bridle Leather
  • Buckle Material Zamac
How can we improve our Technical Specifications?

Compliance and Restrictions

None