Skip Content

ST
CARHARTT

13 Gauge Coated Gloves, Glove Size: L, Black

  • Item # 30L083
  • My Part #
  • Mfr. Model # A612
  • Catalog Page # N/A
  • Catalog Group # G6864
  • UNSPSC # 46181504
13 Gauge Coated Gloves, Glove Size: L, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$19.60 / pair
$18.62 / pair (Save $0.98 / pair )
$16.66 / pair (Save $2.94 / pair )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Warm, water-resistant gloves have breathable stretch woven knit back and C-Grip technology that features molded palms, seamless construction, and superior grip. Seamless cushioning helps prevent hand fatigue, and seamless reinforcement provides durability and vibration dampening. High-quality knit gloves feature maximum back of hand protection and extreme grip.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Cotton/Nylon/Spandex
  • Glove Size L
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Good glove Never had a pair of gloves that has incredible grip, its a thick silicon type feel to them, very comfortable, easy to work with chain saws, hedge trimmer, changing chains on saw, all are easy to do with gloves on. I did notice that some of the silicon is "beat up" after a day of logging, so I am hoping that they remain intact for at least 1/3 of the season. April 14, 2015
Rated 1 out of 5 by wear out very fast I am a truck driver and handle heavy cardboard cases. These gloves worked well gripping the cases without slipping, but wore out and developed holes after 1st week of use. The rubber material separated from the glove and peeled off!! Then the fabric developed holes!! Not a good work glove!!! November 3, 2013
  • 2015-09-08T19:47:36.046-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_30L083, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.