Skip Content

DG
CARHARTT

13 Gauge Coated Gloves, Blue/Black

  • Item # 12X302
  • My Part #
  • Mfr. Model # WA561
  • Catalog Page # N/A
  • Catalog Group # H0340
  • UNSPSC # 46181504
Coated Gloves,S/M,Country Blue,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Cotton/Nylon/Spandex
  • Color Blue/Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms