WV
CARE WIPES

Unscented Fragrance Body Wipes, 6" x 8", 700 Wipes per Container, 1 EA

  • Item # 52CF82
  • My Part #
  • Mfr. Model # 2XL-436
  • Catalog Page # N/A
  • UNSPSC # 53131624
Unscented Fragrance Body Wipes, 6" x 8", 700 Wipes per Container, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Personal Care Products~Body and Hand Wipes


$65.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Cleaning wipes are premoistened cloths for cleaning oils, grease, ink, paint, lead, or metal from skin. They are commonly used at outdoor sites, warehouses, or locations without cleaning stations.

Hand and body wipes are premoistened, disposable cloths or towels for cleaning skin. They remove substances such as oils, grease, ink, dirt, or grime from a worker's hands, arms, or face when access to soap and water is not available.

View More

Technical Specs

  • Hygiene Product Grouping Body Wipes
  • Hygiene Series Care Wipes
  • Requires Dispenser Yes
  • Refill Type Bulk
  • Hygiene Form Wipes
  • Sheet Size 6" x 8"
  • Hygiene Properties Hypoallergenic
  • Wipes per Container 700
  • Fragrance Unscented
  • Formula Aloe, Vitamin E, Hypoallergenic and PH Balanced
  • Color White
  • Material Polypropylene
  • Item Body Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms