DV
CARE WIPES

Unscented Fragrance Body Wipes, 6" x 8", 700 Wipes per Container, 2 PK

  • Item # 52CF81
  • My Part #
  • Mfr. Model # 2XL-435
  • Catalog Page # N/A
  • UNSPSC # 53131624
Unscented Fragrance Body Wipes, 6" x 8", 700 Wipes per Container, 2 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand and Body Wipes

Product Details

Cleaning wipes are premoistened cloths for cleaning oils, grease, ink, paint, lead, or metal from skin. They are commonly used at outdoor sites, warehouses, or locations without cleaning stations.

Hand and body wipes are premoistened, disposable cloths or towels for cleaning skin. They remove substances such as oils, grease, ink, dirt, or grime from a worker's hands, arms, or face when access to soap and water is not available.

View More

Technical Specs

  • Hygiene Product Grouping Body Wipes
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Bucket
  • Hygiene Form Wipes
  • Sheet Size 6" x 8"
  • Hygiene Properties Hypoallergenic
  • Wipes per Container 700
  • Fragrance Unscented
  • Formula Aloe, Vitamin E, Hypoallergenic and PH Balanced
  • Color White
  • Material Polypropylene
  • Item Body Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products