Skip Content

TP
CARBOLITE

1.27 Cu. Ft. Natural Gravity Heavy Duty Box Furnace, 32"H x 27" W x 30.75" D

  • Item # 38L784
  • My Part #
  • Mfr. Model # GPC12036-230SN
  • Catalog Page # N/A
  • UNSPSC # 41104506
Heavy Duty Box Furnace 1200C 36L 208/240 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,112.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 350.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Box Furnace
  • Convection Type Natural Gravity
  • Temp. Range (C) 1200
  • Temp. Range (F) 2192
  • Overall Height 32"
  • Overall Width 27"
  • Overall Depth 30.75"
  • Chamber Height 9.84"
  • Chamber Width 12.59"
  • Chamber Depth 17.71"
  • Hz 60
  • Voltage 220-240
  • Watts 2400
  • Capacity (Cu.-Ft.) 1.27
  • Capacity (ML) 36,000
  • Programmable No
  • Temp. Uniformity +/-5 Degrees C
  • Preheat Time 37 min.
  • Chamber Material Refratory Ceramic
  • Door Material Refratory Ceramic
  • Housing Material Zinc Plated Mild Steel
  • Number of Doors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.