Navigation Menu New

Access My Account, Order History, Lists and more here.

19YW90 202.04 UNSPSC # 48101702

Milk Frother: Auto, 8 oz, 4 1/4 in Max. Cup Ht, 600 W, Plastic/Stainless Steel

  • Item # 19YW90
  • Mfr. Model # 202.04
  • UNSPSC # 48101702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Creates thick and rich frothed milk for hot drinks in large capacities—8 oz. for frothing or 12 oz. for heating without frothing. Features dual auto shutoff for safer operation and scratch-resistant, dishwasher-safe milk pitcher with stay-cool handle.

Tap image to zoom.

Roll over image to zoom.

Milk Frother: Auto, 8 oz, 4 1/4 in Max. Cup Ht, 600 W, Plastic/Stainless Steel

  • Item # 19YW90
  • Mfr. Model # 202.04
  • UNSPSC # 48101702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Creates thick and rich frothed milk for hot drinks in large capacities—8 oz. for frothing or 12 oz. for heating without frothing. Features dual auto shutoff for safer operation and scratch-resistant, dishwasher-safe milk pitcher with stay-cool handle.

Technical Specs

  • Item Milk Frother
  • Type Automatic
  • Capacity 8 oz
  • Max. Cup Height 4 1/4 in
  • Width 5 in
  • Depth 6 in
  • Height 7 in
  • Voltage 120 V
  • Amps 5 A
  • Watts 600 W
  • Material Plastic/Stainless Steel
  • Color Black
  • Includes (2) Frothing Disks, Heating Disk
  • Standards UL Listed

Creates thick and rich frothed milk for hot drinks in large capacities—8 oz. for frothing or 12 oz. for heating without frothing. Features dual auto shutoff for safer operation and scratch-resistant, dishwasher-safe milk pitcher with stay-cool handle.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top