Navigation Menu New

Access My Account, Order History, Lists and more here.

48UH49 624.02 UNSPSC # 52141539

Iced Tea Maker: Single, 80 oz, 725 W, Plastic, 80 oz

  • Item # 48UH49
  • Mfr. Model # 624.02
  • UNSPSC # 52141539
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Iced Tea Maker: Single, 80 oz, 725 W, Plastic, 80 oz

  • Item # 48UH49
  • Mfr. Model # 624.02
  • UNSPSC # 52141539
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Iced Tea Maker
  • Type Single
  • Capacity 80 oz
  • Width 6 1/4 in
  • Depth 9 3/4 in
  • Height 13
  • Voltage 120 V
  • Watts 725 W
  • Material Plastic
  • Color Stainless Steel/White
  • Holds 80 oz
  • Includes Glass Pitcher

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top