Navigation Menu New

Access My Account, Order History, Lists and more here.

19YW92 117.05 UNSPSC # 23181801

Espresso Machine: Dual, 42 oz, 42 oz Brewing Capacity, 120V, 60 Hz, 1350W, Black/Silver

  • Item # 19YW92
  • Mfr. Model # 117.05
  • UNSPSC # 23181801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Thermoblock heating system has 15 bars of pressure for perfectly brewed espresso. Swivel frother lets you froth directly into a glass or pitcher. Includes removable cup warming tray, drip tray, and water container.

Tap image to zoom.

Roll over image to zoom.

Espresso Machine: Dual, 42 oz, 42 oz Brewing Capacity, 120V, 60 Hz, 1350W, Black/Silver

  • Item # 19YW92
  • Mfr. Model # 117.05
  • UNSPSC # 23181801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Thermoblock heating system has 15 bars of pressure for perfectly brewed espresso. Swivel frother lets you froth directly into a glass or pitcher. Includes removable cup warming tray, drip tray, and water container.

Technical Specs

  • Item Espresso Machine
  • Type Dual
  • Capacity 42 oz
  • Brewing Capacity 42 oz
  • Warming Stations No Warming Station
  • Electrical 120V, 60 Hz, 1350W
  • Material Plastic/Stainless Steel/Glass
  • Color Black/Silver
  • Height (In.) 11 1/2 in
  • Width (In.) 7 1/4 in
  • Depth (In.) 10 1/4 in
  • Plumbing Required No
  • Standards UL Listed
  • Plug 2-Prong
  • Includes Coffee Server Not Included

Thermoblock heating system has 15 bars of pressure for perfectly brewed espresso. Swivel frother lets you froth directly into a glass or pitcher. Includes removable cup warming tray, drip tray, and water container.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top