Navigation Menu New

Access My Account, Order History, Lists and more here.

19YW91 259.03 UNSPSC # 52141523

Electric Kettle: Cordless, 48 oz, 7 in Max. Cup Ht, 1,500 W, Plastic/Glass

  • Item # 19YW91
  • Mfr. Model # 259.03
  • UNSPSC # 52141523
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Capresso® glass electric kettle features a 360º swivel design, a single-handed lid opening, cool touch bottom, and a lid lock for added safety. Also feature auto shutoff, a concealed heating element, and boil-dry safety protection. Generously sized handle is constructed with a slip-free, textured underside that ensures a secure grip.

Tap image to zoom.

Roll over image to zoom.

Electric Kettle: Cordless, 48 oz, 7 in Max. Cup Ht, 1,500 W, Plastic/Glass

  • Item # 19YW91
  • Mfr. Model # 259.03
  • UNSPSC # 52141523
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Capresso® glass electric kettle features a 360º swivel design, a single-handed lid opening, cool touch bottom, and a lid lock for added safety. Also feature auto shutoff, a concealed heating element, and boil-dry safety protection. Generously sized handle is constructed with a slip-free, textured underside that ensures a secure grip.

Technical Specs

  • Item Electric Kettle
  • Type Cordless
  • Capacity 48 oz
  • Max. Cup Height 7 in
  • Width 8 1/4 in
  • Depth 6 1/2 in
  • Height 10 in
  • Voltage 120 V
  • Amps 13 A
  • Watts 1,500 W
  • Material Plastic/Glass
  • Color Black
  • Includes Base, Lid
  • Standards UL Listed

Capresso® glass electric kettle features a 360º swivel design, a single-handed lid opening, cool touch bottom, and a lid lock for added safety. Also feature auto shutoff, a concealed heating element, and boil-dry safety protection. Generously sized handle is constructed with a slip-free, textured underside that ensures a secure grip.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top