Navigation Menu New

Access My Account, Order History, Lists and more here.

48UH48 426.05 UNSPSC # 23181801

Coffee Maker: Single, 25 oz, 25 oz Brewing Capacity, 120V, 15 A, 1500 W, Plastic, Black

  • Item # 48UH48
  • Mfr. Model # 426.05
  • UNSPSC # 23181801
  • Catalog Page # 1440 1440
Country of Origin China. Country of Origin is subject to change.

Capresso® personal-use coffee maker is a welcome addition to any hotel room, dormitory, or office desktop.

• Auto Off
• Uses standard paper filters and ground coffee

Tap image to zoom.

Roll over image to zoom.

Coffee Maker: Single, 25 oz, 25 oz Brewing Capacity, 120V, 15 A, 1500 W, Plastic, Black

  • Item # 48UH48
  • Mfr. Model # 426.05
  • UNSPSC # 23181801
  • Catalog Page # 1440 1440
Country of Origin China. Country of Origin is subject to change.

Capresso® personal-use coffee maker is a welcome addition to any hotel room, dormitory, or office desktop.

• Auto Off
• Uses standard paper filters and ground coffee

Technical Specs

  • Item Coffee Maker
  • Type Single
  • Capacity 25 oz
  • Brewing Capacity 25 oz
  • Warming Stations No Warming Station
  • Electrical 120V, 15 A, 1500 W
  • Material Plastic
  • Color Black
  • Height (In.) 10 in
  • Depth (In.) 8 in
  • Plumbing Required No
  • Plug 2-Prong

Capresso® personal-use coffee maker is a welcome addition to any hotel room, dormitory, or office desktop.

• Auto Off
• Uses standard paper filters and ground coffee

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top