Navigation Menu New

Access My Account, Order History, Lists and more here.

19YW94 560.04 UNSPSC # 52141529

Coffee Grinder: Single, 0.55 lb, Silver, Plastic/Stainless Steel

  • Item # 19YW94
  • Mfr. Model # 560.04
  • UNSPSC # 52141529
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Ideal for use in hotels, dormitories, and at desktops.

Tap image to zoom.

Roll over image to zoom.

Coffee Grinder: Single, 0.55 lb, Silver, Plastic/Stainless Steel

  • Item # 19YW94
  • Mfr. Model # 560.04
  • UNSPSC # 52141529
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Ideal for use in hotels, dormitories, and at desktops.

Technical Specs

  • Item Coffee Grinder
  • Hopper Type Single
  • Capacity 0.55 lb
  • Voltage 120 V
  • Watts 100 W
  • Amps 0.85 A
  • Material Plastic/Stainless Steel
  • Color Silver
  • Height 10 1/2 in
  • Width 7 3/4 in
  • Depth 5 in
  • Standards UL Listed

Ideal for use in hotels, dormitories, and at desktops.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top