Skip Content

TP
CAPRESSO

10 Cup Plastic/Stainless Steel/Glass Single Coffee Maker, Black/Silver

  • Item # 19YW88
  • My Part #
  • Mfr. Model # 485.05
  • Catalog Page # 1438
  • UNSPSC # 23181801
Coffee Maker,Single,Black/Silver,10 Cup close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has stainless steel-lined heating system helps reduce calcium deposits. Features a coated, non-stick warming plate and 2-hr. safety shut-off. Ideal for use in hotels, dormitories, and at desktops. Stainless steel carafe.

View More

Technical Specs

  • Item Coffee Maker
  • Type Single
  • Capacity 10 Cup
  • Brewing Capacity 10 Cup
  • Warming Stations No Warming Station
  • Electrical 120V, 60 Hz, 1200W
  • Material Plastic/Stainless Steel/Glass
  • Color Black/Silver
  • Height (In.) 14
  • Width (In.) 9
  • Depth (In.) 8
  • Plumbing Required No
  • Standards UL Listed
  • Plug 2-Prong
  • Includes Stainless Steel Carafe
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.