Skip Content

WG
CAPLUGS

Grease Fitting Cap,Blue,PK10

  • Item # 1XGK9
  • My Part #
  • Mfr. Model # 1XGK9
  • Catalog Page # 935
  • UNSPSC # 40141736
Grease Fitting Cap,Blue,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CAPLUGS grease fitting caps are made of low-density polyethylene. Caps with retaining collar snap over grease fittings to seal out dirt and moisture.

View More

Technical Specs

  • Fitting Accessory Grouping Cap
  • Item Grease Fitting Cap
  • Material Plastic
  • Color Blue
  • Features Retaining Collar
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.