Skip Content

NC
CAPLUGS

Cap,PVC Vinyl,For Tube Size 9/16",PK500

  • Item # 49EL72
  • My Part #
  • Mfr. Model # VC-562-16 BLK MINI
  • Catalog Page # N/A
  • UNSPSC # 40142310
Cap,PVC Vinyl,For Tube Size 9/16",PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible and durable CAPLUGS PVC vinyl cap is ideal for use as dust and moisture seals, and in pipe and stud end color coding.

• Suitable for use as a thread protector
• Can be used for masking during plating or painting operations

View More

Technical Specs

  • Item Cap
  • Material PVC Vinyl
  • Style VC Series
  • For Use With Machined Parts, Pipes
  • Color Black
  • For Tube Size 9/16"
  • Height 1"
  • Width 45/64"
  • Application Protection, Seal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.