Navigation Menu New

Access My Account, Order History, Lists and more here.

60PT14 H3000H UNSPSC # 0

Human Body Temperature Scanner: Forehead, SAE/Metric

  • Item # 60PT14
  • Mfr. Model # H3000H
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Human Body Temperature Scanner: Forehead, SAE/Metric

  • Item # 60PT14
  • Mfr. Model # H3000H
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Human Body Temperature Scanner
  • Thermometer Location Forehead
  • Measurement Type SAE/Metric
  • Readout Time 0.1 sec
  • Color Black, Silver
  • Material Plastic and Metal
  • Length 305 mm
  • Width 33 mm
  • For Use With Human Body Temperature, Mask Detection
  • Includes Desktop Tripod, Power Cord, Tablet Style Unit

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top