NC
CANTEX

Service Entrance Cap, Conduit Fitting Type Cap, Conduit Trade Size 3"

  • Item # 4FYV3
  • My Part #
  • Mfr. Model # 5133697
  • Catalog Page # 320
  • UNSPSC # 39121311
Service Entrance Cap,  Conduit Fitting Type Cap,  Conduit Trade Size 3" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Conduit Fittings~PVC Conduit Fittings


$246.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to install, this fitting is rust and corrosion resistant. It is designed to install atop vertical conduits, usually outdoors, to receive open wires from an electrical service line. Can help in preventing rainwater from entering the conduit.

View More

Technical Specs

  • Item Service Entrance Cap
  • For Conduit Type PVC
  • Conduit Fitting Type Cap
  • Conduit Trade Size 3"
  • Conduit Fitting Material PVC
  • Overall Length 12-1/4"
  • For Use With Schedule 40 or 80 PVC Conduit
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products