Schedule 40 Conduit with Bell End

9 products found with these common attributes:
  • Brand CANTEX
  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Nominal Length 10 ft.
Narrow your results by
Conduit Trade Size
Please Select
Inside Dia.
Please Select
Wall Thickness
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Conduit Trade Size
Inside Dia.
Wall Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
Schedule 40 PVC Conduit with Bell End, Trade Size: 1/2
A52AE12
1/2"
5/8"
7/64"

$5.05 / each

Enter location to check availability
Catalog Page #  320 

Web Price $5.05 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 1/2"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 5/8"
  • Wall Thickness 7/64"
Schedule 40 PVC Conduit with Bell End, Trade Size: 3/4
A52AG12
3/4"
53/64"
7/64"

$6.75 / each

Enter location to check availability
Catalog Page #  320 

Web Price $6.75 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 3/4"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 53/64"
  • Wall Thickness 7/64"
Schedule 40 PVC Conduit with Bell End, Trade Size: 1
A52BA12
1"
1-3/64"
1/8"

$9.05 / each

Enter location to check availability
Catalog Page #  320 

Web Price $9.05 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 1"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 1-3/64"
  • Wall Thickness 1/8"
Schedule 40 PVC Conduit with Bell End, Trade Size: 1-1/4
A52BC12
1-1/4"
1-3/8"
9/64"

$13.30 / each

Enter location to check availability
Catalog Page #  320 

Web Price $13.30 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 1-1/4"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 1-3/8"
  • Wall Thickness 9/64"
Schedule 40 PVC Conduit with Bell End, Trade Size: 1-1/2
A52BE12
1-1/2"
1-39/64"
9/64"

$16.60 / each

Enter location to check availability
Catalog Page #  320 

Web Price $16.60 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 1-1/2"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 1-39/64"
  • Wall Thickness 9/64"
Schedule 40 PVC Conduit with Bell End, Trade Size: 2
A52CA12
2"
2-1/16"
5/32"

$21.00 / each

Enter location to check availability
Catalog Page #  320 

Web Price $21.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 2"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 2-1/16"
  • Wall Thickness 5/32"
Schedule 40 PVC Conduit with Bell End, Trade Size: 2-1/2
A52CE12
2-1/2"
2-15/32"
13/64"

$35.50 / each

Enter location to check availability
Catalog Page #  320 

Web Price $35.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 2-1/2"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 2-15/32"
  • Wall Thickness 13/64"
Schedule 40 PVC Conduit with Bell End, Trade Size: 3
A52DA12
3"
3-1/16"
7/32"

$45.00 / each

Enter location to check availability
Catalog Page #  320 

Web Price $45.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 3"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 3-1/16"
  • Wall Thickness 7/32"
Schedule 40 PVC Conduit with Bell End, Trade Size: 4
A52EA12
4"
4-1/64"
15/64"

$59.50 / each

Enter location to check availability
Catalog Page #  320 

Web Price $59.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Material PVC
  • Conduit Trade Size 4"
  • Conduit Nominal Length 10 ft.
  • Inside Dia. 4-1/64"
  • Wall Thickness 15/64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More