Skip Content

C3
CANTEX

Schedule 40 PVC Conduit with Bell End, Trade Size: 2-1/2", Nominal Length: 10 ft.

  • Item # 4EUC2
  • My Part #
  • Mfr. Model # A52CE12
  • Catalog Page # 331
  • UNSPSC # 39121202
Schedule 40 Conduit,2-1/2 In.,10 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.10 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CANTEX Schedule 40 Conduit is engineered with PVC to resist rust and corrosion in underground applications. The belled end design helps promote easy installation and eliminates the need for special coupling. It also helps provide a stronger joint with fewer chances of leakage and less pull-apart during installation. In addition to underground installation, Schedule 40 can be used in walls, floors, and ceilings under NEC Article 352.

View More

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • Conduit Material PVC
  • PVC Conduit Type Schedule 40
  • Conduit Trade Size 2-1/2"
  • Conduit Nominal Length 10 ft.
  • Nominal Length 10 ft.
  • Inside Dia. 2-15/32"
  • Item Conduit
  • Wall Thickness 13/64"
  • Nominal Outside Dia. 2-7/8"
  • Special Features Bell End
  • Standards UL 651/ NEMA TC 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.