Skip Content

DV
CANTEX

Schedule 40 Conduit with Bell End, Trade Size: 1-1/4", Nominal Length: 8 ft.

  • Item # 4ETY8
  • My Part #
  • Mfr. Model # A52BC82
  • Catalog Page # N/A
  • UNSPSC # 39121202
Schedule 40 Conduit,1-1/4 In.,8 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • PVC Conduit Style Conduit with Bell End
  • PVC Conduit Type Schedule 40
  • Conduit Trade Size 1-1/4"
  • Conduit Nominal Length 8 ft.
  • Nominal Length 8 ft.
  • Inside Dia. 1-3/8"
  • Item Conduit
  • Wall Thickness 9/64"
  • Nominal Outside Dia. 1-21/32"
  • Special Features Bell End
  • Standards UL 651/ NEMA TC 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products