Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CANON

Multimedia Projector, 1920 x 1200 Resolution, 16:10 Aspect Ratio

  • Item # 402L22
  • My Part #
  • Mfr. Model # 0867C010
  • Catalog Page # N/A
  • UNSPSC # 45111607
Multimedia Projector, 1920 x 1200 Resolution, 16:10 Aspect Ratio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Projectors

Technical Specs

  • Item Multimedia Projector
  • Resolution 1920 x 1200
  • Illumination 6000 lm
  • Aspect Ratio 16:10
  • Contrast Ratio 2000:1
  • Head 5-29/32"
  • Lamp Included Yes
  • Lamp Life 3000 hr.
  • Lamp Watts 340W bulb
  • Projection Stage Length 40" to 600"
  • Projection Stage Width 40" to 300"
  • Screen Size 40" to 600"
  • Length 16-59/64"
  • Width 14-31/32"
  • Height 6-45/64"
  • Cord Length 2 ft.
  • Voltage 240VAC
  • Includes Lens Cap, Power Cord, VGA Cable, Remote Control Warranty Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.