Skip Content

DV
CANON

Laser Printer,7-29/32in.H x 15-13/64in.W

  • Item # 49AD12
  • My Part #
  • Mfr. Model # 8750B002
  • Catalog Page # N/A
  • UNSPSC # 43212105
Laser Printer,7-29/32in.H x 15-13/64in.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Laser Printer
  • Printer Output Color
  • Print Speed (Black) 9.7 ppm
  • Print Speed (Color) 5.5 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Print Resolution (Color) 4800 x 1200 dpi
  • Max. Paper Size 11" x 17"
  • LCD Display Yes
  • Operating System Compatibility Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
  • Paper Tray Capacity 100
  • Connector/Port/Interface Ethernet, USB, WiFi
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, USB, WiFi
  • Height 7-29/32"
  • Width 15-13/64"
  • Depth 17-7/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.