Navigation Menu New

Access My Account, Order History, Lists and more here.

38LV51 CNM6356B002 UNSPSC # 43212104

Tap image to zoom.

Roll over image to zoom.

Laser Printer, 26 ppm, 20-7/8"D

  • Item # 38LV51
  • Mfr. Model # CNM6356B002
  • UNSPSC # 43212104
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item Laser Printer
  • Functions Copier, Fax, Printer
  • Print Speed (Black) 26.0 SPM
  • Print Resolution (Black) 600 x 600 dpi
  • Max. Paper Size 8-1/2 in x 14 in
  • Max. Copies 999
  • Sorting Function Yes
  • LCD Display Yes
  • Operating System Compatibility Mac(R) OS X 10.4.9 and Later, Windows(R) XP, Vista(TM), 7
  • Fax Transmission Speed 33.6 kbps
  • Connector/Port/Interface USB
  • Network Ready No
  • Network Capable No
  • Monthly Duty Cycle 10,000
  • Height 14 1/8 in
  • Width 15 3/4 in
  • Depth 20 7/8 in
  • Includes Starter Cartridge

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top