Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CANON

Inkjet Printer,14-45/64" W

  • Item # 54TU38
  • My Part #
  • Mfr. Model # 1367C002
  • Catalog Page # N/A
  • UNSPSC # 0
Inkjet Printer,14-45/64" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Inkjet Printer
  • Printer Output Color
  • Print Speed (Black) 12.6 ppm
  • Print Speed (Color) 9 ppm
  • Print Resolution (Black) 1200 x 1200 dpi
  • Print Resolution (Color) 1200 x 1200 dpi
  • Max. Paper Size 8-1/2" x 11-45/64"
  • LCD Display Yes
  • Operating System Compatibility Android(R), Mac(R) iOS(R), OS X 10.7, 10.8, 10.9, Linux(R) 9.4, 9.5, Debian 5.0, 5.0.1, 5.0.2, 5.0.3, Fedora 9, 10, 11, 12 , Red Hat Enterprise Linux 5.0, SUSE Linux 10.3, 11.0, 11, 11.1, 11.2, Ubuntu 8.04, 8.04.1, 8.04.2, 8.10, 9.04, 9.10, 10.04, UNIX(R) HP-UX 11, Sun Microsystems Solaris(TM) 8, 9, Windows(R) XP, Vista(TM), 7, 8 , 8.1
  • Monthly Duty Cycle 100,000
  • Paper Tray Capacity 100
  • Connector/Port/Interface USB, WiFi, Memory Card
  • Network Ready Yes
  • Network Capable Yes
  • Network Types Ethernet, USB, WiFi
  • Height 5"
  • Width 14-45/64"
  • Depth 12-1/2"
  • Features Wireless, Auto Exposure Copy, Borderless Copy, Document Removal Reminder, Fade Restoration, Fit to Page, Preset Copy Ratios, Black Printer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.