Navigation Menu New

Access My Account, Order History, Lists and more here.

19NU68 2973B001 UNSPSC # 44103105

Tap image to zoom.

Roll over image to zoom.

Ink Cartridge, Black, Canon

  • Item # 19NU68
  • Mfr. Model # 2973B001
  • UNSPSC # 44103105
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Market Indicator Cartridge No. PG-210XL
  • Ink/Toner Color Black
  • Printer Brand Canon
  • Printer Series PIXMA
  • Printer Model PIXMA iP2700, PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP420, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410
  • Max. Page Yield 401
  • Remanufactured Cartridge Number 19NX53
  • Color Black
  • Cartridge Condition New
  • Item Ink Cartridge
  • For Use With Canon PIXMA iP2700, iP2702, MP240, MP250, MP270, MP280, MP420, MP480, MP490, MP495, MX320, MX330, MX340, MX350, MX360, MX410

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top