Skip Content

DV
CANON

Camera with 18 Megapixels and 10X Optical Zoom

  • Item # 52YK93
  • My Part #
  • Mfr. Model # 1159C008
  • Catalog Page # N/A
  • UNSPSC # 45121504
Camera,18 Megapixels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cameras and Camcorders

Technical Specs

  • Item Camera
  • Type Digital
  • Megapixels 18
  • Optical Zoom 10X
  • Digital Zoom 10X
  • LCD Size 3"
  • Lens Focal Length 18 to 55mm
  • Focus Range 2.0" to Infinity
  • Flash Range 13.1 ft.
  • Film No
  • Ambient Temp. 32 Degrees to 104 Degrees F
  • Resolution 1920 x 1080
  • Media Type SD, SDHC, SDXC Memory Card
  • Features Complementary Metal Oxide Semiconductor Sensor
  • Includes Camera Body, Lens, Shoulder Bag, Battery Pack, Battery Charger, Interface Cable, Wide Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.