Skip Content

TP
CANNON INSTRUMENT COMPANY

Water-Cooled Digital Paddle Viscometer, 30 to 30,000 cP, 200 to 240V, 50/60 Hz, 120W

  • Item # 36N173
  • My Part #
  • Mfr. Model # 9725-F76
  • Catalog Page # 643
  • UNSPSC # 41103312
Digital Paddle Viscometer,200-240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,344.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water-cooled direct paddle viscometer is designed for automated rotational field testing of nonhomogeneous materials including marine fuels, emulsified asphalts, suspensions, residual oils, slurries, and foods.

View More

Technical Specs

  • Item Water-Cooled Digital Paddle Viscometer
  • Viscosity Range 30 to 30,000 cP
  • Power Requirements 200 to 240V, 50/60 Hz, 120W
  • Test Temperature 25 Degrees C, 40 Degrees C, 50 Degrees C, 80 Degrees C, 100 Degrees C
  • Height 451mm
  • Width 191mm
  • Depth 235mm
  • Standards ASTM D7226, ASTM D2397, ASTM D0977
  • Includes Two Sample Cups and Two Paddles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.