Skip Content

DV
CANNON INSTRUMENT COMPANY

Water-Cooled Digital Paddle Viscometer, 30 to 30,000 cP, 100 to 120V, 50/60 Hz, 120W

  • Item # 36N172
  • My Part #
  • Mfr. Model # 9725-F71
  • Catalog Page # 651
  • UNSPSC # 41103312
Water-Cooled Digital Paddle Viscometer, 30 to 30,000 cP, 100 to 120V, 50/60 Hz, 120W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Viscometers

Product Details

Water-cooled direct paddle viscometer is designed for automated rotational field testing of nonhomogeneous materials including marine fuels, emulsified asphalts, suspensions, residual oils, slurries, and foods.

View More

Technical Specs

  • Item Water-Cooled Digital Paddle Viscometer
  • Viscosity Range 30 to 30,000 cP
  • Power Requirements 100 to 120V, 50/60 Hz, 120W
  • Test Temperature 25 Degrees C, 40 Degrees C, 50 Degrees C, 80 Degrees C, 100 Degrees C
  • Height 451mm
  • Width 191mm
  • Depth 235mm
  • Standards ASTM D7226, ASTM D2397, ASTM D0977
  • Includes Two Sample Cups and Two Paddles
How can we improve our Technical Specifications?

Compliance and Restrictions

None