Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Viscosity Standard, 202 Cent

  • Item# 36N191
  • Mfr. Model# 9727-C42
  • Catalog Page# 789
  • UNSPSC# 41103312
Viscosity Standard,202 Cent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $102.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CANNON certified viscosity standard liquid is useful for calibration and verification procedures, including but not limited to glass capillary, rotational, falling ball, and cup viscometers. Calibration or verification with a certified viscosity standard helps to ensure the reliability of measurements made with any viscometer.

View More

Technical Specs

  • Item Viscosity Standard
  • Size 500mL
  • Viscosity Centipoise @ 25 C 202
  • Viscosity Centistokes @ 40 C 97
  • Viscosity Centistokes @ 80 C 19
  • Viscosity Centistokes @ 100 C 11
  • Saybolt Viscosity @ 100 F 500
  • Viscosity Centipoise @ 40 C 84
  • Viscosity Centipoise @ 80 C 16
  • Viscosity Centipoise @ 100 C 9.2
  • Density @ 25 C 0.879
  • Density @ 40 C 0.870
  • Density @ 80 C 0.845
  • Density @ 100 C 0.832
  • For Use With Viscometers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.