Navigation Menu New

Access My Account, Order History, Lists and more here.

31EE17 SD08-XPF UNSPSC # 40101502

Shutter Mounted Hazardous Location Exhaust Fan: 8 in Blade, 1 Speed, 1/3 hp, 320 cfm, 240V AC, 1 ph

  • Item # 31EE17
  • Mfr. Model # SD08-XPF
  • UNSPSC # 40101502
  • Catalog Page # 2929 2929
Country of Origin Canada. Country of Origin is subject to change.

Vertical-mount fan requires little maintenance and is easy to install. Features a totally enclosed, ball bearing motor with thermal overload protection. The fan blades are constructed of well-balanced, heavy-gauge aluminum. Designed with a rugged steel welded box housing that has a durable, powder-coated finish. The aluminum louver shutters are supported by long life nylon bushings. Heavy wire chrome-plated OSHA guards provide protection on intake side of fan. Shipped assembled.

Tap image to zoom.

Roll over image to zoom.

Shutter Mounted Hazardous Location Exhaust Fan: 8 in Blade, 1 Speed, 1/3 hp, 320 cfm, 240V AC, 1 ph

  • Item # 31EE17
  • Mfr. Model # SD08-XPF
  • UNSPSC # 40101502
  • Catalog Page # 2929 2929
Country of Origin Canada. Country of Origin is subject to change.

Vertical-mount fan requires little maintenance and is easy to install. Features a totally enclosed, ball bearing motor with thermal overload protection. The fan blades are constructed of well-balanced, heavy-gauge aluminum. Designed with a rugged steel welded box housing that has a durable, powder-coated finish. The aluminum louver shutters are supported by long life nylon bushings. Heavy wire chrome-plated OSHA guards provide protection on intake side of fan. Shipped assembled.

Technical Specs

  • Item Shutter Mounted Hazardous Location Exhaust Fan
  • Assembled Fully Assembled
  • Blade Diameter 8 in
  • Blade Material Aluminum
  • Control Type Toggle Switch
  • Drive Type Direct Drive
  • Duct Diameter Not Applicable
  • Exhaust Airflow @ 0.000 in SP 320 cfm
  • For Cut-Out Height 11 in
  • For Cut-Out Width 12 in
  • For Maximum Wall Thickness 4 in
  • For Minimum Wall Thickness 4 in
  • Frame Finish Powder Coated
  • Frame Material Steel
  • Guard Finish Chrome
  • Guard Material Steel
  • Guard Type Intake
  • Hazardous Location Class Class I, Group C and D; Class II, Group F and G
  • Housing Material Steel
  • Housing Finish Powder-Coated
  • Includes EPFC Motor Enclosure, Explosion Proof Motor, Shutter, Wire Guard
  • Includes Dehumidistat No
  • Maximum Airflow 320 cfm
  • Maximum Noise Level 4 sones
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Horsepower 1/3 hp
  • Motor Speed 1,625 RPM
  • Mounting Location Wall
  • Noise Level @ 0.000 in SP @ 5 ft 4 sones
  • Noise Level @ 0.100 in SP @ 5 ft 4 sones
  • Number of Blades 3
  • Number of Fans 1
  • Number of Speeds 1
  • Overall Depth 17 1/2 in
  • Overall Diameter 13 1/4 in
  • Overall Height 13 1/4 in
  • Overall Width 13 1/4 in
  • Phase 1
  • Duct Shape Not Applicable
  • Supply Airflow @ 0.000 in SP 320 cfm
  • Nameplate Voltage 240V AC
  • Duct Width Not Applicable
  • Duct Height Not Applicable
  • Exhaust Airflow @ 0.100 in SP 240 cfm
  • Electrical Connection Hardwired
  • Fan Style Shutter-Mounted
  • Includes Motor No
  • Method of Construction Stamped
  • Speed Controllable No
  • Vent Design Ductless
  • Ventilation Type Exhaust
  • Bearing Type Ball
  • Flange Depth 1 1/4 in
  • Flange Width 1 1/4 in
  • For Cut-Out Diameter 12 in
  • Frequency 60 Hz
  • Full Load Current 6.6 A
  • Includes Grill No
  • Manufacturer Warranty Length 1 yr
  • Maximum Ambient Operating Temperature 104 Degrees F

Vertical-mount fan requires little maintenance and is easy to install. Features a totally enclosed, ball bearing motor with thermal overload protection. The fan blades are constructed of well-balanced, heavy-gauge aluminum. Designed with a rugged steel welded box housing that has a durable, powder-coated finish. The aluminum louver shutters are supported by long life nylon bushings. Heavy wire chrome-plated OSHA guards provide protection on intake side of fan. Shipped assembled.

Back to Top