Navigation Menu New

Access My Account, Order History, Lists and more here.

23N618 AX8-3 UNSPSC # 40101502

Shutter Mount Exhaust Fan: 8 in Blade, 2 Speed, 1/40 hp, Totally Enclosed Air Over, 360 cfm, 115V AC

  • Item # 23N618
  • Mfr. Model # AX8-3
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Shutter Mount Exhaust Fan: 8 in Blade, 2 Speed, 1/40 hp, Totally Enclosed Air Over, 360 cfm, 115V AC

  • Item # 23N618
  • Mfr. Model # AX8-3
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Assembled Fully Assembled
  • Blade Diameter 8 in
  • Blade Material Aluminum
  • Drive Type Direct Drive
  • Duct Diameter Not Applicable
  • Exhaust Airflow @ 0.000 in SP 360 cfm
  • For Cut-Out Height 12 in
  • For Cut-Out Width 12 in
  • Frame Material Aluminum
  • Guard Finish Chrome
  • Guard Material Steel
  • Guard Type Intake
  • Housing Material Aluminum
  • Includes Shutter
  • Includes Dehumidistat No
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Horsepower 1/40 hp
  • Motor Speed 1,600 RPM
  • Mounting Location Wall
  • Number of Blades 5
  • Number of Fans 1
  • Number of Speeds 2
  • Overall Depth 12 in
  • Overall Height 14 3/4 in
  • Overall Width 14 3/4 in
  • Phase 1
  • Duct Shape Not Applicable
  • Nameplate Voltage 115V AC
  • Duct Width Not Applicable
  • Duct Height Not Applicable
  • Fan Style Shutter-Mounted
  • Includes Motor Yes
  • Ventilation Type Exhaust
  • Bearing Type Ball
  • Discharge Direction Horizontal
  • Exhaust Airflow @ 0.125 in SP 230 cfm
  • For Cut-Out Length 12 in
  • Frequency 50 Hz
  • Full Load Current 0.5 A
  • Includes Grill No
  • Manufacturer Warranty Length 1 yr
  • Maximum Ambient Operating Temperature 104 Degrees F
Back to Top