Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CANARM

3-Blade Ceiling Fan, 120V, 12 to 15 ft. Mounting Height, Variable-Speed, 48" Blade Dia., 325 RPM

  • Item# 29NV28
  • Mfr. Model# CP48HPWP
  • Catalog Page# 3003
  • UNSPSC# 40101604
3-Blade Ceiling Fan, 120V, 12 to 15 ft. Mounting Height, Variable-Speed, 48" Blade Dia., 325 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $171.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty motor and straight blades for greater air movement. Fan is weather resistant and suitable for high moisture environments.

View More

Technical Specs

  • Item Ceiling Fan
  • Fan Overall Type Commercial
  • Blade Dia. 48"
  • Fan Voltage 120VAC
  • Fan Watts 64
  • Max. Mounting Height 12 to 15 ft.
  • Speed Controllable - Fans Yes
  • Number of Speeds Variable
  • Blade Material - Fans Steel
  • Blade Color - Fans White
  • Housing Material - Fans Steel
  • Housing Color - Fans White
  • Housing Finish - Fans Painted
  • Number of Blades 3
  • Fan Item Ceiling Fan
  • Phase 1
  • Reversible Yes
  • High CFM 21,000
  • CFM @ 60 Hz 21,000
  • Full Load Amps 0.55
  • Amps @ 60 Hz 0.63
  • RPM 325
  • RPM @ 60 Hz 325
  • Hz 60
  • Input Volts AC @ 60/50 Hz 120
  • Down Rod Outside Dia. 63/64"
  • Max. Ambient Temp. 104 Degrees F
  • Motor Impedance Protected Permanent Split Capacitor
  • Bearings Permanently Lubricated Ball
  • Mount Type Stem
  • Standards CSA/CUS
  • Includes Mounting Hardware, 16" Down Rod
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.