Skip Content

ST
CANARM

Commercial Ceiling Fan,56" dia.,120V

  • Item # 29NV23
  • My Part #
  • Mfr. Model # CP56F&R
  • Catalog Page # N/A
  • UNSPSC # 40101604
Commercial Ceiling Fan,56" dia.,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.67 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blades have curved ends for maximum airflow. Fan is suitable for use in commercial and industrial applications.

View More

Technical Specs

  • Item Ceiling Fan
  • Fan Overall Type Commercial
  • Blade Dia. 56"
  • Fan Voltage 120VAC
  • Fan Watts 97
  • Max. Mounting Height 16 to 21 ft.
  • Speed Controllable - Fans Yes
  • Number of Speeds Variable
  • Blade Material - Fans Steel
  • Blade Color - Fans White
  • Housing Material - Fans Steel
  • Housing Color - Fans White
  • Housing Finish - Fans Painted
  • Number of Blades 3
  • Fan Item Ceiling Fan
  • Phase 1
  • Reversible Yes
  • High CFM 20,500
  • CFM @ 60 Hz 20,500
  • Full Load Amps 0.9
  • Amps @ 60 Hz 0.9
  • RPM 310
  • RPM @ 60 Hz 310
  • Hz 60
  • Input Volts AC @ 60/50 Hz 120
  • Down Rod Outside Dia. 7/8"
  • Max. Ambient Temp. 104 Degrees F
  • Motor Impedance Protected Permanent Split Capacitor
  • Bearings Permanently Lubricated Ball
  • Mount Type Stem
  • Standards CSA/CUS
  • Includes Mounting Hardware, 16" Down Rod
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.