Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CAMPBELL Well Point: Galvanized Steel/Stainless Steel, 48 in Overall Lg, 2 in Outside Dia, 80 Gauze

Item 
5YM70
Mfr. Model 
S248-80

Product Details

Catalog Page
2656
Body Material
Galvanized Steel; Stainless Steel
Outside Diameter
2 in
Overall Length
48 in
Gauze
80
Product Type
Well Point
Brand
CAMPBELL
Manufacturer Part Number
S248-80
UNSPSC
40151511
Country of Origin
USA (subject to change)
Product Description

These well points are perforated cylinders used to create shallow wells by driving the cone-shaped end of the well point into the soil instead of digging a well. The perforations in the cylinder allow water to enter and collect inside the cylinder. A screen on the inside of the cylinder keeps out coarse sand and gravel. A drop pipe is inserted in the cylinder so the collected water can be pumped up to the surface.

Compatible Products