Skip Content
WV
CAMPBELL

Submersible Pump Control Installation Package

  • Item # 1P920
  • Mfr. Model # 1P920
  • Catalog Page # N/A
  • UNSPSC # 40151512
Submersible Pump Control Installation Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Well Pump Accessories

Technical Specs

  • Item Installation Package
  • Type Submersible Pump Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms