DG
CAMPBELL

Self Locking Slip Hook, 3/8 in, 8800lb, Eye

  • Item # 49JM96
  • My Part #
  • Mfr. Model # 5648695
  • Catalog Page # N/A
  • UNSPSC # 31162611
Self Locking Slip Hook, 3/8 in, 8800lb, Eye close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Locking Hook
  • Material Alloy Steel
  • Grade 100
  • Hook Attachment Type Eye
  • Trade Size 3/8"
  • Working Load Limit 8800 lb.
  • Hook Opening 1-7/8"
  • Hook Reach Length 6-1/2"
  • Eye Inside Width 1-3/8"
  • Eye Inside Height 1-3/8"
  • Color Green
  • Finish Powder Coated
  • For Use With Grade 80 or 100 Chain, Wire Rope
  • Standards ASME B30.9, ASTM A952, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.