Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAMPBELL HAUSFELD

1 qt. 2-Stage HVLP Paint Sprayer

  • Item# 3JR91
  • Mfr. Model# HV2002
  • Catalog Page# N/A
  • UNSPSC# 31211908
1 qt. 2-Stage HVLP Paint Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


HVLPPaintSprayer


View Information

Technical Specs

  • Item HVLP Paint Sprayer
  • Paint Type Clear Coats, Enamels, Lacquers, Oil Base , Stains, Varnishes, Waterborne Coatings
  • Number of Settings 1
  • Number of Stages 2
  • Pattern Size 1/4" to 12"
  • Nozzle Size 0.75 to 1.00mm
  • Tank Capacity 1 qt.
  • Hose Length 15 ft.
  • Max. Flow 54 cfm
  • Max. Pressure 4 psi
  • Voltage 115VAC
  • Amps 10
  • Includes (2) Turbine High Volume/Low Pressure Painter, 15 ft. Heavy Duty Air Hose, Spray Gun, Wrench, Cleaning Brush, Viscosity Stick, Disposable Stainer Cones, Needle/Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.