Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CAMPBELL HAUSFELD

1 qt. to 2.5 gal. 4-Stage HVLP Paint Sprayer

  • Item# 3FY85
  • Mfr. Model# HV2105
  • Catalog Page# N/A
  • UNSPSC# 21101801
1 qt. to 2.5 gal. 4-Stage HVLP Paint Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item HVLP Paint Sprayer
  • Paint Type Specialty Coatings, Solvent Based, Waterborne
  • Number of Settings 3
  • Number of Stages 4
  • Pattern Size 1/4" to 12"
  • Nozzle Size 0.75 to 2.5mm
  • Tank Capacity 1 qt. to 2.5 gal.
  • Paint Viscosity Optimum Range Low to Medium
  • Hose Length 34 ft.
  • Max. Flow 82 cfm
  • Max. Pressure 8 psi
  • Voltage 120VAC
  • Amps 13
  • Includes (4) Turbine High Volume/Low Pressure Painter, 34 ft. Heavy Duty Air Hose, Spray Gun, Gun Wrench, Viscosity Stick, Cleaning Brush
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None